Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet

  • Mfr # FR710VN

  • Zoro # G4316070


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Application
Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR710VN
Zoro #
G4316070
UPC #
089404214695
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in
Overall Length
15 in
Outlet Size
1 in NPT
Overall Height
11 1/4 in
Manufacturers Warranty Length
2 yr
Pump Mount Size
2 in
Overall Width
15 in
For Container Size
5,000 gal

Details

Voltage
115V AC
Application
Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
HP
1/3
Housing Material
Cast Iron
GPM
20 gpm
Seal Material
Carbon
RPM
1725
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
34.3 SUS
Item
Fuel Transfer Pump
Amps AC
5.5
Pressure Range
0 psi to 16 psi
Bearing Type
Sealed Ball
Bypass Valve
Yes
Metered
No
Duty Cycle
30 Minutes On/30 Minutes Off
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Features
Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
Standards
UL Listed
Transfer Pump Application
Agriculture, Construction, Farming
For Use With
Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
Agency Compliance
cULus
Motor Type
Permanent Magnet
Includes
Installation Components
Housing Material - Pumps
Cast Iron
Motor RPM
1,725 RPM
Includes Nozzle
No
Power Source
Electric
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene
Pump Connection Type
NPT
Max. Outlet Pressure
23 psi
Discharge Connection Type
NPT
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene
Rated Voltage
115V AC
Includes Discharge Hose
No
Max. Head Pressure
23 psi
Full Load Amps
5.5 A
Mount Type
Bung
Motor HP
1/3 hp
Max. Flow Rate
20 gpm

Description

The FR710VN model is a 115V AC, 20 GPM, heavy-duty fuel transfer pump. This model includes installation components and no additional accessories.


•Cast-Iron Construction — heavy-duty, cast-iron construction provides unmatched durability, withstanding the harshest conditions out in the field or at the job site
•High Performance — Fill-Rite’s trusted rotary vane pump technology delivers 20 gallons per minute, perfect for filling large equipment with fuel tanks sized at 20–80 gallons
•Stationary Tanks — powered by a 115V AC motor and equipped with a 2-inch bung mount, this pump is ideal for wiring to a standard 115V AC electrical supply and installing onto stationary aboveground tanks
•Reliable Technology — rotary vane technology naturally maintains its day-one performance levels as it wears down from normal use, allowing for consistent performance over the entire life of the pump
•Long Life — thermally-protected motor prevents overheating, ensuring your pump performs for years without worry
•Equipment Safeguard — built-in mesh strainer filters out particulates in fuel, preventing damage to your equipment

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.