Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet

  • Mfr # FR701

  • Zoro # G0653895


product price:  $1,084.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
HP
1/3
Housing Material
Steel
GPM
20 gpm
Inlet Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR701
Zoro #
G0653895
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in
Hose Length
12 ft
Manufacturers Warranty Length
1 yr Manufacturing Defects, 2 yr Pump
Outlet Size
3/4 in FNPT
Hose Dia.
3/4 in
Hose Outside Dia.
3/4 in

Details

Voltage
115V AC
HP
1/3
Housing Material
Steel
GPM
20 gpm
RPM
1725 and 1425
Item
Fuel Transfer Pump
Features
Screened One-Way Intake Valve, Digital Meter
Metered
Yes
Compatible Fluids
Diesel, Fuel Oil
Includes
Filter, Intake and Output Hoses
Amps AC
5.5
Nozzle Material
Steel
Nozzle Type
Manual
Bearing Type
Ball
Duty Cycle
Continuous
Motor Type
Permanent Magnet
Housing Material - Pumps
Cast Iron
Motor RPM
1,725 RPM
Rated Voltage
115V AC
Discharge Connection Type
FNPT
Nozzle Fluid Compatibility
Diesel
Full Load Amps
5.5 A
For Media Type
Diesel, Fuel Oil
Includes Nozzle
Yes
Nozzle Operation
Manual
Power Source
Electric
Meter Unit Of Measure
Gallons
Includes Discharge Hose
Yes
Max. Flow Rate
20 gpm
Compatible Chemicals
Diesel, Fuel Oil
Pump Connection Type
NPT
Motor HP
1/3 hp
Meter Type
Digital

Description

Electric Drum Pump, Rated Voltage 115 V AC, Hose Length 12 ft, Nozzle Operation Manual, Power Source Corded Electric, Includes Discharge Hose Yes, Compatible Chemicals Diesel, Fuel Oil, Discharge Connection Type FNPT, Features Screened One-Way Intake Valve, Digital Meter, Includes Nozzle Yes, Nozzle Material Steel, Pump Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.