Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet
Mfr # FR1612
Zoro # G9791503
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 1/5
- Housing Material Cast Iron
- GPM 10 gpm
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR1612
- Zoro # G9791503
- UPC # 089404207918
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4 in |
Power Cord Length | 6 1/2 ft |
Outlet Size | 3/4 in |
Pump Mount Size | 2 in |
Overall Height | 5 in |
Overall Width | 3 3/4 in |
Overall Length | 7 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 1/2 ft |
Height Above Container | 5 in |
For Container Size | 100 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 50 psi, Max. Outlet Pressure 16 psi, Rated Voltage 12V DC, Suction Tube OD 3/4 in, Hose Length Not Applicable, Cord Length 6 1/2 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Not Applicable, Thermal Protection No, Frequency (Hz) Not Applicable, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals Anti-Freeze, Diesel, Discharge Connection Type Hose Barb, Includes Nozzle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit Service, Regulator(Relieving), 104453 (104453)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- GOULDS WATER TECHNOLOGY 7-1/2 HP 4" Manual Submersible Sewage Pump 460V (WS7534D4)
- DAYTON Impeller (PP27004CG)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (FR1614)
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS460BX674)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210HBFQ)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-AA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4210HARC)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NH)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR700V)
- Fill-Rite Fuel Transfer Pumps