Fuel Transfer Pump, 38 Liters/100 Revolutions Max. Flow Rate , Cast Iron, 1 in NPT Inlet

  • Mfr # FR112CL

  • Zoro # G4315851


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
GPM
38 Liters/100 Revolutions
Inlet Size
1 in NPT
Seal Material
Carbon
Pump Design
Rotary Vane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR112CL
Zoro #
G4315851
UPC #
089404002742
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Length
6 1/4 in
Overall Height
16 1/2 in
Overall Width
9 1/2 in
Hose Dia.
3/4 in
Hose Length
8 ft
Pump Mount Size
2 in
Outlet Size
3/4 in NPT
Manufacturers Warranty Length
2 yr
Suction Tube Length
20 in to 34 1/2 in
For Container Size
55 gal
Hose Outside Dia.
7/8 in
Bung Connection Dia.
2 in
Hose Inside Dia.
5/8 in

Details

Housing Material
Cast Iron
GPM
38 Liters/100 Revolutions
Seal Material
Carbon
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Nozzle Type
Manual
Standards
UL Listed
Features
Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Rotary Hand Pump
Pressure Range
38 psi
Transfer Pump Application
Agriculture, Construction, Farming
For Use With
Diesel/Fuel Oil
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Includes
Hose, Liter Counter, Spout Nozzle, Suction Pipe
Metered
Yes
Bypass Valve
No
Nozzle Material
Aluminum
Agency Compliance
UL Listed
Duty Cycle
Continuous
Wetted Materials
301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
Action Type
Rotary
Housing Material - Pumps
Aluminum
Max. Flow Rate
10 gal per 100 revolutions
Includes Suction Tube
Yes
Max. Head Pressure
50 psi
For Container Type
Drum
Pump Connection OD
2 1/8 in
Nozzle Operation
Manual
Compatible Chemicals
Biodiesel, Diesel Fuel, E15, Gasoline, Kerosene
For Media Type
Biodiesel, Diesel Fuel, E15, Gasoline, Kerosene
Max. Fluid Temp.
120 Degrees F
Mount Type
Bung
Includes Spout
No
Suction Tube Material
Steel
Max. Outlet Pressure
38 psi
Includes Bung Adapter
Yes
Adapter Connection Type
MNPT
Includes Discharge Hose
Yes
Includes Nozzle
Yes

Description

Hand Pump, Max. Outlet Pressure 38 psi, Pump Connection OD 2 1/8 in, Self-Priming Yes, Metered Yes, Hose Length 8 ft, Includes Discharge Hose Yes, Piston Material Not Applicable, Features Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction, Rotary Hand Pump, Housing Finish Not Applicable, Seal Material Carbon, For Use With Diesel/Fuel Oil, Adapter Connection Type MNPT, For Container Type Drum, Hose Cover Material Neoprene, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.