Fill-Rite
Hand Drum Pump, Rotary, 3/4In FNPT
- Zoro #: G2991834
- Mfr #: FR112
Hover or click to zoom Tap to zoom
Key Features
- Action Type: Rotary
- Suction Tube Length: 20 in to 34-3/4 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
- For Container Size: 55 gal
- Max. Flow Rate: 13 oz per stroke
- Max. Viscosity: 1,500 SUS
- Wetted Materials: 301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel
- Suction Tube ID: 1 in
$244.80
Subtotal: $244.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF FRHP32V
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT FR20V
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In FRAP32V
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM FR150
- FILL-RITE Hand Operated Drum Pump, Rotary, 7.5 GPM SD62
- FILL-RITE Hand Operated Drum Pump, Lever, 55 gal. SD11
- HERITAGE INDUSTRIAL Oil Can, Lever Deluxe, 32 oz Capacity H89500
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD 40M296
- DAYTON Hand Operated Drum Pump, 5 gal. Pails 32ZN71
- ACTION PUMP Hand Operated Drum Pump, For 55 gal 219sp
- ACTION PUMP Hand Operated Drum Pump, For 5 gal EZ5G
- Fill-Rite Hand Drum Pumps