Shop All Fuel Transfer Accessories
Fill-Rite
Nozzle, Non Lead
Mfr # FRHPN075
Zoro # G9050501
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1P892, 1P893, 4FY14
- Nozzle Material Aluminum
- Metered No
- Inlet Size 3/4 in
- Flow Rate - Maximum 10 gpm
Product Information
- Brand Fill-Rite
- MFR # FRHPN075
- Zoro # G9050501
- UPC # 089404017906
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 3/4 in |
Spout Length | 4 3/4 in |
Spout Discharge Size | 5/8 in |
Spout Outside Diameter | 1 in |
Details
Description
Nozzle,Non Lead, For Use With 1P892, 1P893, 4FY14, Compatible Chemicals Diesel, Gasoline, Includes Not Applicable, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size 5/8 in, Spout Length 4 3/4 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Diesel, Gasoline, Cover Color Not Applicable, Flow Rate - Maximum 10 gpm, Spout Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Packing Compact (96383)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1LBD0)
- BELL & GOSSETT Fastener Pkg, For 4RC93 (P64930)
- FILL-RITE 3/4 in. Outlet Transfer Pump Diesel Nozzle (N075DAU10)
- FILL-RITE Nozzle, 3/4 in., Auto (N075UAU10)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- FILL-RITE Filter Head, 1 In. (700ACCF7017)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- Fill-Rite Fuel Transfer Accessories