Gauge Guard and Gauge, 0-30 psi, Polypro/FKM, 1/2in FPT process connection, 1/4in Gauge Connection

  • Mfr # PGGB-030-V

  • Zoro # G715821485


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/2 in FPT
Gauge Case Material
Polypropylene, Natural
Includes
Pressure Gauge,0-30 psi, and Natural Polypropylene Gauge Guard
For Use With
Various Chemical Solutions
Case Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGGB-030-V
Zoro #
G715821485
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in FPT

Details

Gauge Case Material
Polypropylene, Natural
Primary Pressure Range
0-30 psi
Includes
Pressure Gauge,0-30 psi, and Natural Polypropylene Gauge Guard
For Use With
Various Chemical Solutions
Case Color
White
Diaphragm Material
FKM
Gauge Connection
1/4 in FPT

Description

This Pressure Gauge with Polypropylene Gauge Guard maintains system purity. The Penguin plastic gauge guard is a compact, molded design consisting of two threaded fluid chambers. There is no possibility of leakage due to uneven screwed components.Both pieces contain a matching groove which confines the true O-ring incorporated on the OD of the impermeable diaphragm.A bleed plug and O-ring are included in the design for proper filling of the incompressible liquid in the gauge side chamber.This prevents air entrapment, thus providing an accurate reading with no needle vibrations.The choice of materials permits these gauge guards to be utilized on highly corrosive and ultra-pure solutions. Gauge guards are available preassembled at the factory with pressure ratings of 0-30, 0-60, 0-100 PSIG.


  • • Gauge with Guard
  • • Maintains system purity; no possible leakage
  • • Impermeable diaphragm with integral O-ring
  • • Bleed port for filling helps eliminate air
  • • Flats on both threaded fluid chambers for proper tightening
  • • No metal contact with solution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products