Vertical Centrifugal Chemical Pump, 66gpm max, 3/4HP, 230/460V, 3-PH, CPVC/FKM, 1.5in S x 1in NPT D

  • Mfr # P-1/2AVK-HP-3/4-3

  • Zoro # G415820931


product price:  $1,694.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Housing Material
CPVC
Phase
3
Voltage
230/460 VAC
Max. GPM @ Head
66 gpm @ 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-1/2AVK-HP-3/4-3
Zoro #
G415820931
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/2 in FPT
Outlet Size
1 in MPT

Details

HP
3/4 hp
Housing Material
CPVC
Phase
3
Voltage
230/460 VAC
Max. GPM @ Head
66 gpm @ 12 ft
For Use With
Chemicals including Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.
Includes
Vertical P Series pump, CPVC/FKM, with 3/4 HP, 230V/460 V motor
Capacity
66 GPM
Max Head
35 ft
O-ring material
FKM
Connection Type
NPT
Color
Gray

Description

Penguin P Series Vertical centrifugal, immersible, non-metallic pumps are designed to handle a large range of chemicals without difficulty. All wetted parts are constructed of CPVC A, polypropylene B, or PVDF C, depending on Model Number. Series P pumps have an upper working temperature of 180-A/150 B/280 C degrees, respectively, and thus can handle most corrosive, slurries, and abrasive solutions. Series P pumps are easy to install and operate and are virtually maintenance-free. Series P pumps are perfect for Plating Solutions and other applications such as Etching, Filtering, Waste treatment, Wet Fume Scrubbing, and Transfer/Recirculating of tanks.


  • • Vertical Pump
  • • Available in CPVC, polypropylene, and PVDF
  • • Easy to install in or out of tank
  • • Minimal amount of tank space, thus saving valuable floor space
  • • Resistant to a wide array of acids and bases
  • • Self-priming when immersed
  • • Corrosion resistant epoxy painted motors
  • • CE certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.