Zoro Homepage

Diaphragm Pump with Drum Kit, 316SS, PTF

  • Mfr # FT05S-AA-2TST-N4-K3 KIT

  • Zoro # G215189849


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316SS/PTFE
Diaphragm Material
PTFE
Features
Complete Drum Pump Kit with an air operated diaphragm pump to be mounted to a 55 gal drum or IBC
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, and 316-S/S/PTFE discharge ball valve with 6 in 316-S/S discharge pipe
For Use With
Chemicals in drums or IBC's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT05S-AA-2TST-N4-K3 KIT
Zoro #
G215189849
UPC #
-
Country of Origin
United States

Details

Item
Diaphragm Pump with Drum Kit,316SS,PTF
Housing Material - Pumps
316SS/PTFE
Diaphragm Material
PTFE
Features
Complete Drum Pump Kit with an air operated diaphragm pump to be mounted to a 55 gal drum or IBC
Includes
Double Diaphragm Pump, Drum Mounting Plate, Adjustable Drop tube for drum insertion, Filter/Regulator, and 316-S/S/PTFE discharge ball valve with 6 in 316-S/S discharge pipe
For Use With
Chemicals in drums or IBC's
Inlet/Outlet
1/2 in
Filter/Regulator
Yes
Bung mounting
Yes
Nozzle
316-S/S/PTFE discharge ball valve with 6 in 316-S/S discharge pipe
Hose
Yes, PVC, 5 ft

Description

Diaphragm Pump with Drum Kit,316SS,PTF


  • Allows dispensing chemicals from Drums or IBC's with Air operated pump
  • Pump kit includes integral plate with bung adapter for mounting
  • Adjustable drop tube to ensure dispensing from bottom of container
  • Kit is complete with PVC reinforced hose, and 316-S/S/PTFE discharge ball valve with 6" 316-S/S discharge pipe
  • Kit includes Air Filter/Regulator for air supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.