Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Aluminum, B 0.5 in

  • Mfr # FW05V-RRVR

  • Zoro # G415093830


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
PVDF/Santoprene
Valve Type
Ball
Diaphragm Material
Santoprene
Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW05V-RRVR
Zoro #
G415093830
UPC #
-
Country of Origin
United States

Details

Item
Double Diaphragm Pump,Aluminum,B 0.5 in
Housing Material - Pumps
PVDF/Santoprene
Valve Type
Ball
Diaphragm Material
Santoprene
Features
Complete Wet Kit including Diaprhragms, Balls, Seats, and required orings
Includes
Diaphragms, check valve balls, check valve seats, o-rings (where required)
For Use With
1/2 in pump model FT05V-PP-RRVR-N1

Description

Double Diaphragm Pump,Aluminum,B 0.5 in
  • Complete kit with wetted wear parts for double diaphragm pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.