Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropyl, 0.25 in

  • Mfr # 109832

  • Zoro # G115093734


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316SS/Polypropylene
Operating Pressure (Maximum)
120 psi
Features
Does not require electricity to control level, simple installation with air only
Includes
Pneumatic/mechanical level control, SS rod, PP float
For Use With
Liquid Level control for Diaphragm pumps where only air is available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109832
Zoro #
G115093734
UPC #
-
Country of Origin
United States

Dimensions

Expandable length
Yes, up to 124 in
Overall Length
up to 6 ft

Details

Item
Double Diaphragm Pump,Polypropyl,0.25 in
Housing Material - Pumps
316SS/Polypropylene
Operating Pressure (Maximum)
120 psi
Features
Does not require electricity to control level, simple installation with air only
Includes
Pneumatic/mechanical level control, SS rod, PP float
For Use With
Liquid Level control for Diaphragm pumps where only air is available
Flow Rate (Maximum)
273 gpm
Pnematic Actuator
Yes
Max Temp Poly float
175°F
Max Temp Control
125°F

Description

Double Diaphragm Pump,Polypropyl,0.25 in


  • Simple Level Control for pumps where only air is available
  • Completely pneumatic/mechanical operation
  • Float level controls on/off of air supply to pump
  • Allows for high level on/low level off or low level on/high level of
  • Out of the box capable to control liquid level operating range from a couple inches to 6-feet
  • Additional guide rods available to extend range to 10-feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.