Zoro Homepage

Drum Pump, 115VAC, 1 HP, 60 Hz

  • Mfr # HVDP & M58H

  • Zoro # G2571917


product price: $5,426.99
/ea
Free Shipping & Returns

Key Features

For Use With
Colorants., Food Ingredients, Pharmaceuticals
Includes
Motor and Pump
Max. Viscosity
20,000 cps
Motor Type
Universal AC/DC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVDP & M58H
Zoro #
G2571917
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1-1/2" Tri-Clamp
Inlet Size
2"
Discharge Tube Outlet ID Size
1-1/2"
Suction Tube Outlet O.D. Size
2"
Overall Length
57 7/8 in
Manufacturers Warranty Length
1 yr.
Hose Length
60 in
Bung Connection Dia.
2 in
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 7/8 in
For Container Size
55 gal
Cord Length
12 ft
Suction Tube Length
40 in

Description

Electric Drum Pump, Hose Inside Dia. 1 1/2 in, Max. Head Pressure 120 psi, Max. Outlet Pressure 120 psi, For Use With Colorants., Food Ingredients, Pharmaceuticals, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Suction Tube OD 2 in, Hose Length Not Applicable, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.