Zoro Homepage

Drum Pump, 1/2HP, Suction Tube 40 L, 16 GPM

  • Mfr # DTTC014

  • Zoro # G3100867


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
For Container Size
55 gal
Max. Flow Rate
16 gpm
Max. Viscosity
1,500 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTC014
Zoro #
G3100867
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1.6"
Hose Length
60 in
Suction Tube Length
40 in
Air Inlet Size
1/4 in MNPT
Hose Outside Dia.
1 5/16 in
Overall Length
48 1/8 in
Height Above Container
8 1/16 in
Air Outlet Size
1/4 in
Overall Height
40 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Max. Flow Rate
16 gpm
Max. Viscosity
1,500 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Alloy 625, CPVC, PTFE
Includes Suction Tube
Yes
For Use With
Chemicals
Hose Tube Material
PVC
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 5/16 in
Includes
Hose and Clamp, Motor
Agency Compliance
NO
Self-Priming
Yes
Motor Type
Air
Metered
No
Discharge Tubing Material
PVC
Motor Enclosure
Air
Adapter Material
Polypropylene
Max. Air Inlet (PSI)
13
Motor RPM
9,000 RPM
Thermal Protection
No
Max. Flow GPM
16
Seal Material
PTFE
Suction Tube Material
CPVC
Series
TT
Housing Material - Pumps
CPVC
Food Grade
No
Duty Cycle
Continuous
Max. Head Pressure
13 psi
Min. Air Pressure
80 psi
Includes Discharge Hose
Yes
Discharge Connection Type
Hose Barb
For Container Type
Drum
Max. Fluid Temp.
150 Degrees F
Pump Connection OD
1 5/8 in
Includes Spout
No
Includes Bung Adapter
No
Pump Connection ID
1 5/8 in
Includes Nozzle
No
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (Concentrated Solution), Paint Thinner, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Suction Tube ID
1 5/8 in
Max. Air Pressure
80 psi
Max. Oil Flow
11 gpm
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%)
Variable Speed
Yes
Power Source
Air
Motor HP
1/2 hp
Suction Tube OD
1 5/8 in
Noise Level
78 db
Runs Dry
No
Max. Head - Pumps
30 ft
Explosion Proof
Yes
Gear Lube
NT
Min. Operating Temp.
34 Degrees F

Description

Air Drum Pump, Max. Air Pressure 80 psi, Spout Connection Size 1 in, Suction Tube Material CPVC, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Spout Length 1 in, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Air Consumption 33 cfm, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 dB, Max. Viscosity 1,500 cps, Duty Cycle Continuous

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.