Zoro Homepage

Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM

  • Mfr # DTTS016

  • Zoro # G0256252


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

For Media Type
For Container Size
55 gal
Max. Flow Rate
16 gpm
Max. Viscosity
2,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTS016
Zoro #
G0256252
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1.5"
Suction Tube Length
40 in
Air Inlet Size
1/4 in MNPT
Hose Length
48 in
Hose Outside Dia.
1 5/16 in
Air Outlet Size
1/4 in
Height Above Container
8 1/16 in
Overall Length
48 1/8 in
Overall Height
40 in

Details

Item
Air Operated Drum Pump
For Media Type
Max. Flow Rate
16 gpm
Max. Viscosity
2,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Brass, PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
Flammable Liquids
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 15/32 in
Self-Priming
Yes
Includes
Motor and Static Kit
Adapter Material
Polypropylene
Discharge Tubing Material
Cross-linked Polyethylene
Agency Compliance
NO
Max. Air Inlet (PSI)
4.32
Metered
No
Motor Enclosure
Air
Motor Type
Air
Thermal Protection
No
Seal Material
PTFE
Suction Tube Material
316 Stainless Steel
Max. Flow GPM
7
Motor RPM
9,000 RPM
Suction Tube ID
1 1/2 in
Power Source
Air
Motor HP
1/2 hp
Includes Bung Adapter
No
Min. Air Pressure
80 psi
Duty Cycle
Continuous
Pump Connection ID
1 1/2 in
Noise Level
78 db
Max. Head Pressure
4.3 psi
Suction Tube OD
1 1/2 in
Discharge Connection Type
Hose Barb
Housing Material - Pumps
Stainless Steel
Max. Air Pressure
100 psi
Pump Connection OD
1 1/2 in
Variable Speed
Yes
Max. Fluid Temp.
150 Degrees F
Includes Discharge Hose
Yes
Food Grade
No
For Container Type
Drum
Not Recommended Chemicals
Max. Oil Flow
5 gpm
Compatible Chemicals
Series
TT
Runs Dry
No
Includes Spout
No
Includes Nozzle
No
Max. Head - Pumps
10 ft
Gear Lube
NT
Explosion Proof
Yes
Min. Operating Temp.
-20 Degrees F

Description

Air Operated Drum Pump, Max. Air Pressure 100 psi, Suction Tube Material 316 Stainless Steel, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 48 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 db, Max. Viscosity 2,000 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.