Zoro Homepage

Drum Pump, 3/4 HP, Suction Tube 48 L, 7 GPM

  • Mfr # DTTS019

  • Zoro # G3472883


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
For Container Size
275 gal
Max. Flow Rate
16 gpm
Max. Viscosity
2,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTTS019
Zoro #
G3472883
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
275 gal
Inlet Size
1.5"
Air Inlet Size
1/4 in MNPT
Suction Tube Length
40 in
Hose Length
48 in
Hose Outside Dia.
1 5/16 in
Air Outlet Size
1/4 in
Height Above Container
8 1/16 in
Overall Length
48 1/8 in
Overall Height
48 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
Max. Flow Rate
16 gpm
Max. Viscosity
2,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Brass, PTFE, Stainless Steel
Includes Suction Tube
Yes
For Use With
Flammable Liquids
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
2 in
Discharge Tubing Material
Cross-linked Polyethylene
Metered
No
Motor Type
Air
Motor Enclosure
Air
Includes
Motor and Static Kit
Max. Air Inlet (PSI)
4.32
Self-Priming
Yes
Adapter Material
Polypropylene
Agency Compliance
NO
Motor RPM
6,000 RPM
Max. Flow GPM
7
Suction Tube Material
316 Stainless Steel
Thermal Protection
No
Seal Material
PTFE
Min. Air Pressure
80 psi
Suction Tube ID
1 1/2 in
Discharge Connection Type
Hose Barb
Motor HP
3/4 hp
Pump Connection OD
1 1/2 in
Variable Speed
Yes
Series
TT
Noise Level
76 db
Housing Material - Pumps
Stainless Steel
Max. Fluid Temp.
150 Degrees F
Max. Head Pressure
4.3 psi
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Runs Dry
No
Includes Nozzle
No
Food Grade
No
Not Recommended Chemicals
Acetic Acid (Glacial), DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
Duty Cycle
Continuous
Includes Spout
No
Includes Bung Adapter
No
Max. Oil Flow
5 gpm
Suction Tube OD
1 1/2 in
Power Source
Air
For Container Type
Tote
Includes Discharge Hose
Yes
Max. Air Pressure
100 psi
Pump Connection ID
1 1/2 in
Gear Lube
NT
Explosion Proof
Yes
Max. Head - Pumps
10 ft
Min. Operating Temp.
-20 Degrees F

Description

Air Operated Drum Pump, Max. Air Pressure 100 psi, Suction Tube Material 316 Stainless Steel, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 48 in, Motor HP 3/4 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 76 db, Max. Viscosity 2,000 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.