Electric Drum Pump, 115VAC, ODP, IP24, 37 g

  • Mfr # SFS-40 AND M3V KIT

  • Zoro # G415189892


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFS-40 AND M3V KIT
Zoro #
G415189892
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Length
6 ft
Height
40 in
Discharge Tube Outlet Size
1 in Hose barb
For Container Size
55 GAL Drum
Tube Diameter
1.6 in

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,37 g
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
37 gpm (max)
Max. Pressure
50 ft max
HP
1/2 hp
Features
Drum Pump with 1/2 hp motor, High Volume, 316SS for corrosives, Viscosity up to 1000 cps, Length for 55 gallon drum
Housing Material
316SS
Hz
60 Hz
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC

Description

Electric Drum Pump,115VAC,ODP,IP24,37 g


  • Drum Pump Kit with Variable Speed Operation
  • Complete with 316SS Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 1000-cps
  • Metal Coupling used to connect to motor
  • 1/2 hp, ODP/IP24 Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.