Zoro Homepage

Electric Drum Pump, 12V cordless battery

  • Mfr # EFV-40 AND S6 KIT

  • Zoro # G515189877


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Clamp, Hose, Pure Polypropylene/PVDF Nozzle, wall mount
Max. Viscosity
100 cps
Motor Type
ODP/IP24
Voltage
12 V battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFV-40 AND S6 KIT
Zoro #
G515189877
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 GAL Drum
Discharge Tube Length
5 ft
Height
40 in
Discharge Tube Outlet Size
3/4 in Hose barb
Tube Diameter
1-1/4 in

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,12V cordless battery
Includes
Drum Pump, Motor, Clamp, Hose, Pure Polypropylene/PVDF Nozzle, wall mount
Max. Viscosity
100 cps
Motor Type
ODP/IP24
Voltage
12 V battery
Max. Flow GPM
14 gpm (max)
Max. Pressure
13 ft max
Housing Material
Pure Polypropylene and PVDF
Features
Drum Pump with cordless 12V Battery motor, Medium Volume, Economical, Pure Polypropylene/PVDF for corrosives, Length for 55 gallon drum
Discharge Hose Material
UHMW Polyethylene
Variable Speed
Yes

Description

Electric Drum Pump,12V cordless battery


  • Drum Pump Kit with 2-Speed Cordless Operation
  • Complete with Pure Polypropylene/PVDF Drum pump tube, motor and accessories
  • Screw on foot
  • Integral Strainer
  • Lithium-ion Rechargeable Battery Motor for Cordless operation
  • Metal Coupling used to connect to motor
  • Hose barb fitting capable of rotating with hose
  • 2-speed Motor
  • Length ideal for 55 gal drums
  • Complete with 115V charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.