Zoro Homepage

ElectricDrumPump, StainlessSteel, 115VAC

  • Mfr # SFS-48 & M3V Kit

  • Zoro # G821908384


product price: $2,893.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFS-48 & M3V Kit
Zoro #
G821908384
UPC #
-
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 115 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 5/8 in, Hose Length 6 ft, Suction Tube Length 48 in, Includes Bung Adapter Yes, Nozzle Operation Manual, Power Source External Motor, Variable Speed Yes, Includes Discharge Hose Yes, Features Built-In Hose and Cord Clips, Integral Strainer on High-Flow Versions, Interchangeable with Motors, Housing Finish Not Applicable, Includes Nozzle Yes, Includes Spout Yes, Nozzle Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.