Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-E-M237

  • Zoro # G823359382


product price:  $4,828.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Viscosity (Maximum)
150 cps
Feet of Head (Maximum)
205 ft
Gasket Material
EPDM
Inlet Diameter
1 in
Media Temperature - Maximum
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB2P-E-M237
Zoro #
G823359382
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Impeller Diameter
5 7/20 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr

Details

Viscosity (Maximum)
150 cps
Feet of Head (Maximum)
205 ft
Gasket Material
EPDM
Media Temperature - Maximum
180 Degrees F
Phase
Three
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Sealless
Flow Rate (Maximum)
69 gpm
Frequency
50/60 Hz
Pump Design
End Suction
Pump Drive Configuration
Close-Coupled
Chemical Compatibility
Full Load Current
20.3-18.4/9.2A
Case Pressure - Maximum
135 psi
Hazardous Location Class
Class I Division 2
Mounting Orientation
Horizontal
Best Efficiency Head
150 ft
Drive Coupling Type
Magnetic Coupling
Motor Design
Three-Phase
Ambient Temperature - Minimum
32 Degrees F
Discharge Rotation Increments
0 Degrees
Impeller Material
Polyphenylene
NPSHr
18 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Magnetic Drive Pump
Priming
Manual
Horsepower (Maximum)
7 1/2 hp
Shut Off Pressure - Maximum
88.7 psi
Housing Material
Polypropylene
Specific Gravity (Maximum)
1.8
Motor Speed (Maximum)
3,500 RPM
Media Temperature - Minimum
35 Degrees F
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Flow
55 gpm
Pump Mounting Style
Base-Mounted, Foot-Mounted
Nameplate Voltage
208-230/460V AC
Number of Stages
2

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.