Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3P-M237

  • Zoro # G123361672


product price:  $4,956.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Polypropylene
Flow Rate (Maximum)
68 gpm
Shut Off Pressure - Maximum
132 psi
Discharge Rotation Increments
0 Degrees
Impeller Diameter
5 7/20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB3P-M237
Zoro #
G123361672
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
5 7/20 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Housing Material
Polypropylene
Flow Rate (Maximum)
68 gpm
Shut Off Pressure - Maximum
132 psi
Discharge Rotation Increments
0 Degrees
Mounting Orientation
Horizontal
Pumping Application
Chemical Transfer, Liquid Transfer
Item
Magnetic Drive Pump
Feet of Head (Maximum)
305 ft
Full Load Current
20.3-18.4/9.2A
Frequency
50/60 Hz
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
54 gpm
Ambient Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
NPSHr
18 ft
Ambient Temperature - Minimum
32 Degrees F
Case Pressure - Maximum
135 psi
Media Temperature - Maximum
180 Degrees F
Priming
Manual
Media Temperature - Minimum
35 Degrees F
Horsepower (Maximum)
7 1/2 hp
Pump Mounting Style
Base-Mounted, Foot-Mounted
Number of Stages
3
Specific Gravity (Maximum)
1.8
Nameplate Voltage
208-230/460V AC
Pump Design
End Suction
Best Efficiency Head
205 ft
Impeller Material
Polyphenylene
Motor Design
Three-Phase
Viscosity (Maximum)
150 cps
Gasket Material
FKM
Hazardous Location Class
Class I Division 2
Phase
Three
Chemical Compatibility
Motor Speed (Maximum)
3,500 RPM
Drive Coupling Type
Magnetic Coupling
Motor Enclosure
Totally Enclosed Fan Cooled

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.