Shop FINISH THOMPSON

Pump

  • Mfr # SP15V-T-FF-M209

  • Zoro # G923353952


product price:  $5,625.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location Class
Class I Division 2
Specific Gravity (Maximum)
1.8
Chemical Compatibility
Ambient Temperature - Maximum
220 Degrees F
Discharge Rotation Increments
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP15V-T-FF-M209
Zoro #
G923353952
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
5 13/100 in

Details

Hazardous Location Class
Class I Division 2
Specific Gravity (Maximum)
1.8
Chemical Compatibility
Ambient Temperature - Maximum
220 Degrees F
Discharge Rotation Increments
0 Degrees
Discharge Standard
Flange
Feet of Head (Maximum)
90 ft
Media Temperature - Maximum
220 Degrees F
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted, Foot-Mounted
Inlet Standard
Flange
Number of Stages
1
Drive Coupling Type
Magnetic Coupling
Nameplate Voltage
208-230/460V AC
NPSHr
12 ft of head
Mounting Orientation
Horizontal
Frequency
50/60 Hz
Shut Off Pressure - Maximum
38.9 psi
Media Temperature - Minimum
35 Degrees F
Viscosity (Maximum)
50 cps
Motor Design
Three-Phase
Pumping Application
Chemical Transfer, Liquid Transfer
Case Pressure - Maximum
90 psi
Best Efficiency Head
76 ft
Impeller Material
Polypropylene
Ambient Temperature - Minimum
-20 Degrees F
Gasket Material
FKM
Flow Rate (Maximum)
120 gpm
Item
Magnetic Drive Pump
Phase
Three
Motor Speed (Maximum)
3,450 RPM
Horsepower (Maximum)
3 hp
Housing Material
PVDF
Priming
Self-Priming
Pump Drive Configuration
Close-Coupled
Pump Design
End Suction
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Flow
70 gpm
Full Load Current
8.2-7.34/3.67A

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.