Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB7V-W-T-B

  • Zoro # G823357272


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Sized for Horsepower
1 37/50 hp
Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
116 gpm
Pump Shaft Rotation Direction
CW
Series Family
DB7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7V-W-T-B
Zoro #
G823357272
UPC #
-
Country of Origin
United States

Dimensions

Sized for Horsepower
1 37/50 hp
Inlet Diameter
1 1/2 in
Overall Height
16.46 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Overall Width
12.03 in
Impeller Diameter
3.18 in
Shaft Outside Diameter
3/8 in
Overall Length
17.12 in
Manufacturer Warranty Length
5 yr

Details

Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
116 gpm
Pump Shaft Rotation Direction
CW
Series Family
DB7
Shaft Seal Material
FKM
Priming
Manual
Best Efficiency Flow
45 gpm
Suction Lift (Maximum)
0 ft
Pump Housing Material
PVDF
Compatible with Brand
Finish Thompson
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Type
Sealless
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Material
Ceramic
Best Efficiency Head
27 ft
NPSHr
9 ft
Ambient Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
14.2 psi
Product Type
Wetend Kit
Flow Rate (Minimum)
4 gpm
Feet of Head (Maximum)
33 ft
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
150 cps
Volute Material
PVDF
Chemical Compatibility
Standards
CE, EN 809, EN ISO 12100
Pump Drive Configuration
Close-Coupled
Impeller Material
PVFD
Motor Speed (Maximum)
3,450 RPM
Discharge Rotation Increments
0 Degrees

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.