Shop FINISH THOMPSON

Pump

  • Mfr # SP10V-T-3-M219

  • Zoro # G223353980


product price:  $3,481.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Manufacturers Warranty Length
5 yr
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP10V-T-3-M219
Zoro #
G223353980
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Impeller Diameter
3 3/4 in
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Discharge Rotation Increments
0 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Liquid Transfer
Ambient Temperature - Maximum
220 Degrees F
NPSHr
11 ft
Impeller Material
Polypropylene
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
38 ft
Shaft Seal Type
Sealless
Gasket Material
FKM
Pump Drive Configuration
Close-Coupled
Housing Material
PVDF
Item
Magnetic Drive Pump
Drive Coupling Type
Magnetic Coupling
Motor Speed (Maximum)
3,450 RPM
Hazardous Location Class
Class I Division 2
Flow Rate (Maximum)
55 gpm
Full Load Current
3.4-3.0/1.5A
Horsepower (Maximum)
1 hp
Phase
Three
Best Efficiency Flow
34 gpm
Viscosity (Maximum)
50 cps
Media Temperature - Minimum
35 Degrees F
Specific Gravity (Maximum)
1.8
Ambient Temperature - Minimum
-20 Degrees F
Case Pressure - Maximum
80 psi
Feet of Head (Maximum)
50 ft
Media Temperature - Maximum
220 Degrees F
Frequency
50/60 Hz
Motor Design
Three-Phase
Number of Stages
1
Pump Design
End Suction
Shut Off Pressure - Maximum
21.6 psi
Chemical Compatibility
Priming
Self-Priming
Mounting Orientation
Horizontal
Pump Mounting Style
Base-Mounted, Foot-Mounted

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.