Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-FF-M237

  • Zoro # G723353558


product price:  $5,078.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Discharge Standard
Flange
Shaft Seal Type
Sealless
Inlet Diameter
1 in
Viscosity (Maximum)
150 cps
Full Load Current
20.3-18.4/9.2A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB2P-FF-M237
Zoro #
G723353558
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
5 7/20 in

Details

Discharge Standard
Flange
Shaft Seal Type
Sealless
Viscosity (Maximum)
150 cps
Item
Magnetic Drive Pump
Full Load Current
20.3-18.4/9.2A
Best Efficiency Flow
55 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Class I Division 2
Pump Mounting Style
Base-Mounted, Foot-Mounted
Best Efficiency Head
150 ft
Discharge Rotation Increments
0 Degrees
Housing Material
Polypropylene
Frequency
50/60 Hz
Chemical Compatibility
Shut Off Pressure - Maximum
88.7 psi
Media Temperature - Minimum
35 Degrees F
NPSHr
18 ft of head
Motor Speed (Maximum)
3,500 RPM
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Gasket Material
FKM
Case Pressure - Maximum
135 psi
Specific Gravity (Maximum)
1.8
Drive Coupling Type
Magnetic Coupling
Motor Design
Three-Phase
Impeller Material
Polyphenylene
Media Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
205 ft
Inlet Standard
Flange
Number of Stages
2
Priming
Manual
Phase
Three
Flow Rate (Maximum)
69 gpm
Nameplate Voltage
208-230/460V AC
Ambient Temperature - Minimum
32 Degrees F
Pump Design
End Suction
Horsepower (Maximum)
7 1/2 hp
Mounting Orientation
Horizontal

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.