Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB6V-W-T

  • Zoro # G323352517


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Chemical Transfer, Liquid Transfer
Inlet Diameter
1 in
Standards
CE, EN 809, EN ISO 12100
Discharge Diameter
1 in
Shaft Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6V-W-T
Zoro #
G323352517
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1 in
Shaft Outside Diameter
3/8 in
Impeller Diameter
3 in
Overall Height
16.46 in
Overall Width
12.03 in
Sized for Horsepower
33/50 hp
Manufacturer Warranty Length
5 yr
Solid Diameter (Maximum)
0.016 in
Overall Length
17.12 in

Details

Pumping Application
Chemical Transfer, Liquid Transfer
Standards
CE, EN 809, EN ISO 12100
Series Family
DB6
Chemical Compatibility
Shaft Seal Type
Sealless
Product Type
Wetend Kit
Shut Off Pressure - Maximum
13.8 psi
Discharge Rotation Increments
0 Degrees
NPSHr
8 ft
Ambient Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Best Efficiency Head
25 ft
Shaft Material
Ceramic
Suction Lift (Maximum)
0 ft
Shaft Seal Material
FKM
Pump Housing Material
PVDF
Pump Shaft Rotation Direction
CW
Best Efficiency Flow
22 gpm
Feet of Head (Maximum)
32 ft
Priming
Manual
Viscosity (Maximum)
150 cps
Volute Material
PVDF
Media Temperature - Maximum
220 Degrees F
Compatible with Brand
Finish Thompson
Pump Drive Configuration
Close-Coupled
Flow Rate (Maximum)
46 gpm
Specific Gravity (Maximum)
1.8
Impeller Material
PVFD

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.