Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10V-W-T-FF-3

  • Zoro # G923360462


product price:  $2,886.99
/ea
Free Shipping & Returns

Key Features

Solid Diameter (Maximum)
0.016 in
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
38 ft
Impeller Material
PVFD
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10V-W-T-FF-3
Zoro #
G923360462
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Sized for Horsepower
1 13/50 hp
Overall Width
12.03 in
Impeller Diameter
3.75 in
Manufacturer Warranty Length
5 yr
Overall Length
21.87 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Shaft Outside Diameter
3/8 in
Overall Height
16.46 in

Details

Pump Drive Configuration
Close-Coupled
Best Efficiency Head
38 ft
Impeller Material
PVFD
Priming
Self-Priming
Standards
CE, EN 809, EN ISO 12100
Motor Speed (Maximum)
3,450 RPM
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pumping Application
Chemical Transfer, Liquid Transfer
Shut Off Pressure - Maximum
21.6 psi
Feet of Head (Maximum)
50 ft
Shaft Material
Ceramic
Pump Shaft Rotation Direction
CW
Pump Housing Material
PVDF
Inlet Standard
Flange
Specific Gravity (Maximum)
1.8
Discharge Rotation Increments
0 Degrees
Chemical Compatibility
Best Efficiency Flow
34 gpm
Flow Rate (Maximum)
55 gpm
Suction Lift (Maximum)
20 ft
Series Family
SP10
Ambient Temperature - Maximum
220 Degrees F
Media Temperature - Maximum
220 Degrees F
Shaft Seal Material
FKM
Shaft Seal Type
Sealless
NPSHr
12 ft
Compatible with Brand
Finish Thompson
Viscosity (Maximum)
50 cps
Flow Rate (Minimum)
0.5 gpm
Volute Material
PVDF
Product Type
Wetend Kit

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.