Shop FINISH THOMPSON

Pump

  • Mfr # SP10V-T-FF-3-M218

  • Zoro # G023359342


product price:  $3,744.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Minimum
35 Degrees F
Media Temperature - Maximum
220 Degrees F
Drive Coupling Type
Magnetic Coupling
Shut Off Pressure - Maximum
21.6 psi
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10V-T-FF-3-M218
Zoro #
G023359342
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 3/4 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Media Temperature - Minimum
35 Degrees F
Media Temperature - Maximum
220 Degrees F
Drive Coupling Type
Magnetic Coupling
Shut Off Pressure - Maximum
21.6 psi
Chemical Compatibility
Motor Speed (Maximum)
3,450 RPM
Case Pressure - Maximum
80 psi
Discharge Standard
Flange
Pump Drive Configuration
Close-Coupled
Full Load Current
10.1/5.64-5.06A
Horsepower (Maximum)
1 hp
Impeller Material
Polypropylene
NPSHr
11 ft
Housing Material
PVDF
Motor Design
Capacitor-Start/Run
Discharge Rotation Increments
0 Degrees
Shaft Seal Type
Sealless
Mounting Orientation
Horizontal
Inlet Standard
Flange
Specific Gravity (Maximum)
1.8
Gasket Material
FKM
Ambient Temperature - Minimum
-20 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Item
Magnetic Drive Pump
Best Efficiency Head
38 ft
Feet of Head (Maximum)
50 ft
Pump Mounting Style
Base-Mounted, Foot-Mounted
Ambient Temperature - Maximum
220 Degrees F
Pump Design
End Suction
Flow Rate (Maximum)
55 gpm
Phase
Single
Viscosity (Maximum)
50 cps
Best Efficiency Flow
34 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Hazardous Location Class
Not Rated
Nameplate Voltage
115/208-230V AC
Priming
Self-Priming
Frequency
50/60 Hz

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.