Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP15P-W

  • Zoro # G923360554


product price:  $2,467.99
/ea
Free Shipping & Returns

Key Features

Priming
Self-Priming
Motor Speed (Maximum)
3,450 RPM
Compatible with Brand
Finish Thompson
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
5.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15P-W
Zoro #
G923360554
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Impeller Diameter
5.13 in
Shaft Outside Diameter
1/2 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Overall Width
13.59 in
Sized for Horsepower
2 9/10 hp
Manufacturer Warranty Length
5 yr
Overall Height
13.96 in
Overall Length
23.06 in

Details

Priming
Self-Priming
Motor Speed (Maximum)
3,450 RPM
Compatible with Brand
Finish Thompson
Volute Material
Polypropylene
Best Efficiency Flow
70 gpm
Flow Rate (Maximum)
120 gpm
Media Temperature - Maximum
180 Degrees F
Viscosity (Maximum)
50 cps
Standards
CE, EN 809, EN ISO 12100
Pump Shaft Rotation Direction
CW
Feet of Head (Maximum)
90 ft
Product Type
Wetend Kit
NPSHr
12 ft
Series Family
SP15
Flow Rate (Minimum)
5 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Suction Lift (Maximum)
25 ft
Chemical Compatibility
Pump Housing Material
Polypropylene
Shut Off Pressure - Maximum
38.9 psi
Specific Gravity (Maximum)
1.8
Shaft Seal Type
Sealless
Pump Drive Configuration
Close-Coupled
Shaft Material
Ceramic
Best Efficiency Head
76 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Discharge Rotation Increments
0 Degrees
Shaft Seal Material
FKM
Impeller Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.