Zoro Homepage

Ejector box, suct. cap. 12 Nl/min

  • Mfr # EBO.05L.4

  • Zoro # G912107955


product price: $34.15
/ea

Key Features

Pressure Port Size
4 mm
Vacuum Port Size
4 mm
Vacuum Flow Rate
12 L/min
Temp. Range
32 -140 °F
Includes
Muffler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBO.05L.4
Zoro #
G912107955
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
4 mm
Vacuum Port Size
4 mm

Details

Vacuum Flow Rate
12 L/min
Temp. Range
32 -140 °F
Includes
Muffler

Description

EBO.05L.4 Ejector box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.