
Ejector box with mech. vacuum switch, suct. cap. 13 Nl/min
Mfr # EBO.07H.1-S
Zoro # G112107977
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Vacuum Flow Rate
13L/min
Temp. Range
32 -140 °F
Includes
Muffler and vacuum switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBO.07H.1-S
Zoro #
G112107977
UPC #
-
Country of Origin
Japan
Dimensions
Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Details
Vacuum Flow Rate
13L/min
Temp. Range
32 -140 °F
Includes
Muffler and vacuum switch
Description
EBO.07H.1-S Ejector box with mech. vacuum switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.