Zoro Homepage

Multi-Function Vacuum Ejector, suct. cap. 245 Nl/min, max. vacuum 85 %

  • Mfr # MFE-400H-B-S-S

  • Zoro # G012106711


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/4
Vacuum Port Size
G1/2
Vacuum Flow Rate
245L/min
Length
97 mm
Includes
integrated valves, integrated muffler, automatic air-saving, blow off function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE-400H-B-S-S
Zoro #
G012106711
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
G1/4
Vacuum Port Size
G1/2
Length
97 mm
Height
25 mm
Width
140 mm

Details

Vacuum Flow Rate
245L/min
Includes
integrated valves, integrated muffler, automatic air-saving, blow off function
Temp. Range
32 - 122 °F

Description

MFE-400H-B-S-S Multi-Function Vacuum Ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.