Zoro Homepage

Multi stage ejector 300 Nl/min, suct. cap. 300 Nl/min, max. vacuum 85 %

  • Mfr # 65.410

  • Zoro # G712106950


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/4
Vacuum Port Size
G1/2
Vacuum Flow Rate
300 L/min
Length
182 mm
Height
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65.410
Zoro #
G712106950
UPC #
-
Country of Origin
Israel

Dimensions

Pressure Port Size
G1/4
Vacuum Port Size
G1/2
Length
182 mm
Height
67 mm
Width
124 mm

Details

Vacuum Flow Rate
300 L/min
Temp. Range
32 -140 °F
Includes
Muffler

Description

65.410, Multi stage ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.