Zoro Homepage

Multi-stage Vacuum Ejector, suct. cap. 1260 Nl/min, max. vacuum 80 %

  • Mfr # FMC-150-L-C3-N

  • Zoro # G312106848


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/4
Vacuum Port Size
G1
Vacuum Flow Rate
1260L/min
Includes
Muffler, Pressure gauge
Length
193 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC-150-L-C3-N
Zoro #
G312106848
UPC #
-
Country of Origin
China

Dimensions

Pressure Port Size
G1/4
Vacuum Port Size
G1
Length
193 mm
Width
211 mm
Height
64 mm

Details

Vacuum Flow Rate
1260L/min
Includes
Muffler, Pressure gauge
Temp. Range
32 -140 °F

Description

FMC-150-L-C3-N Multi-stage Vacuum Ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.