Zoro Homepage

Multi-stage Vacuum Ejector, suct. cap. 970 Nl/min, max. vacuum 80 %

  • Mfr # FMC-100-L-C2-N

  • Zoro # G812106669


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Vacuum Flow Rate
970L/min
Width
186 mm
Height
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC-100-L-C2-N
Zoro #
G812106669
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Width
186 mm
Height
64 mm
Length
193 mm

Details

Vacuum Flow Rate
970L/min
Includes
Muffler, Pressure gauge
Temp. Range
32 -140 °F

Description

FMC-100-L-C2-N Multi-stage Vacuum Ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.