Flexible storage and 1200 Deg/1 Hr. Fire Rating Platinum

  • Mfr # EEC-3422-DPL

  • Zoro # G823517287


product price:  $2,258.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coated
Overall Height
34 in
Cabinet Material
Steel
Color
Platinum
Overall Depth
22.91 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEC-3422-DPL
Zoro #
G823517287
UPC #
33983098368
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
22.91 in
Overall Width
22-1/8 in

Details

Cabinet Finish
Powder Coated
Item
Fire-Rated Work-Station Cabinet
Cabinet Material
Steel
Color
Platinum

Description

Office ready, wherever your office happens to be. Factory-certified to withstand 1,200 DegF for one hour, the Edge Series sets the standard for safeguarding critical assets in modern workplaces-so your most important records and equipment stay protected when it matters most. Elevate your space with sleek lines, smart organization, and proven FireKing protection-all in one cabinet family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.