Shop FIREXNULL
See all product information
Create Account
Fire Stop Rope, 7 1/2 ft L, 5 yr Shelf
- Mfr # FXN-R100
- Zoro # G022806632
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
5 yr
Diameter - Maximum
1/4 in
Diameter - Minimum
1/4 in
Activation Temperature
428 Degrees F
Product Type
Fire Suppression Rope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-R100
- Zoro #
- G022806632
- UPC #
- 860012664306
- Country of Origin
- Korea, Republic of
- Shelf Life
- 5 yr
- Item
- Fire Suppression Rope
- Activation Temperature
- 428 Degrees F
- Product Type
- Fire Suppression Rope
- Suppression Volume
- 2.5 cu ft
Dimensions
- Diameter - Maximum
- 1/4 in
- Diameter - Minimum
- 1/4 in
- Overall Length
- 7 1/2 ft
- Wire Rope Length
- 7 1/2 ft
- Length
- 7 1/2 ft
Description
GRAINGER PRODUCTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.