Shop FIREXNULL
See all product information
Create Account
Fire Stop Sticker, Single-Sided
- Mfr # FXN-S20
- Zoro # G422806348
product price:Â
$
54.25
/ea
Sold in multiples of 5 for
$271.25
Key Features
Bond Type
Removable
Thickness
1/16 in
Pre-Cut Shape
Rectangle
Pre-Cut Length
1 9/16 in
Shelf Life
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-S20
- Zoro #
- G422806348
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Fire Suppression Sticker
- Bond Type
- Removable
- Pre-Cut Shape
- Rectangle
- Shelf Life
- 5 yr
- Standards
- ISO 9001, UL
- Suppression Volume
- 0.7 cu ft
- Product Form
- Pre-Cut
- Activation Temperature
- 248 Degrees F
- Adhesive Format
- Single-Sided
- Product Type
- Fire Suppression Sticker
Dimensions
- Thickness
- 1/16 in
- Pre-Cut Length
- 1 9/16 in
- Pre-Cut Width
- 3 15/16 in
Description
GRAINGER PRODUCTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.