Shop FIREXNULL
See all product information
Create Account
Fire Stop Sticker, Single-Sided
- Mfr # FXN-SA4
- Zoro # G622806506
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
5 yr
Suppression Volume
0.5 cu ft
Overall Roll Length
39 5/8 in
Product Form
Pre-Cut
Product Type
Fire Suppression Sticker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-SA4
- Zoro #
- G622806506
- UPC #
- 860012664368
- Country of Origin
- Korea, Republic of
- Shelf Life
- 5 yr
- Suppression Volume
- 0.5 cu ft
- Product Form
- Pre-Cut
- Product Type
- Fire Suppression Sticker
- Activation Temperature
- 248 Degrees F
- Item
- Fire Suppression Sticker
- Standards
- UL
- Adhesive Format
- Single-Sided
Dimensions
- Overall Roll Length
- 39 5/8 in
Description
GRAINGER PRODUCTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.