Shop FIRST AID ONLY

Complete Refill or Kit, 3,051 Components, 200 People Served

  • Mfr # 6195R
  • Zoro # G7500954

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Number of Components
3,051
Includes
(250) Aspirin, (50) Throat Lozenges, (50) Pain Reliever, (54) Assorted Gauze Pads, Guide Emergency First Aid RC, (60) Antibiotic Ointment, (1) Burn Spray, (1) Antiseptic Spray, (60) Burn Cream, (225) Assorted Bandages, Hema-Seal Trauma Dressing & Gloves 1/Box, (10) Nitrile Gloves, (100) Cotton Tip Applicators, (20) Non-Adherent Pads, Triangular Bandages 1/Bag, (250) Extra Strength Non-Aspirin, 2 inx4yd Sterile Gauze Bandage 1/Box, 3 inx4yd Sterile Gauze Bandage, 4 inx4yd Sterile Gauze Bandage 1/Box, 4 inx5yd Elastic Bandage, (1) 4oz Eyewash, (100) Ibuprofen, (50) Sinus, (25) Hydrocortisone Cream, (100) Alcohol Wipes, (50) Antiseptic Wipes, (1) Angled Blades Scissors, (1) Cold Pack, (1) Tweezers, 2 in Triple Cut Adhesive Tape
Width
9.88 in
Number of People Served
200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6195R
Zoro #
G7500954
UPC #
738743061957
Country of Origin
United States
Item
Complete Refill or Kit
Color
Brown
Number of Components
3,051
Includes
(250) Aspirin, (50) Throat Lozenges, (50) Pain Reliever, (54) Assorted Gauze Pads, Guide Emergency First Aid RC, (60) Antibiotic Ointment, (1) Burn Spray, (1) Antiseptic Spray, (60) Burn Cream, (225) Assorted Bandages, Hema-Seal Trauma Dressing & Gloves 1/Box, (10) Nitrile Gloves, (100) Cotton Tip Applicators, (20) Non-Adherent Pads, Triangular Bandages 1/Bag, (250) Extra Strength Non-Aspirin, 2 inx4yd Sterile Gauze Bandage 1/Box, 3 inx4yd Sterile Gauze Bandage, 4 inx4yd Sterile Gauze Bandage 1/Box, 4 inx5yd Elastic Bandage, (1) 4oz Eyewash, (100) Ibuprofen, (50) Sinus, (25) Hydrocortisone Cream, (100) Alcohol Wipes, (50) Antiseptic Wipes, (1) Angled Blades Scissors, (1) Cold Pack, (1) Tweezers, 2 in Triple Cut Adhesive Tape
Number of People Served
200
Standards
OSHA Compliant
First Aid ANSI Kit Type
I
First Aid Kit Mounting Type
No Mounting
Number of Shelves
5
Industry Type
Healthcare
Waterproof
No
For Use With
Mfr. No. 6195RG
First Aid Kit Type
Refill
Unitized
Bulk
Latex Content
Latex Free
Number of Pockets
1
Application
Industrial
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Not Water Resistant
Includes Medication
Medication Included
Includes Housing
No Housing Included
Wound Dressings Included
Tape, Triangular Bandage, (116) Gauze Pads, (2) Eye Pads, (20) Non-Stick Pads, (4) Gauze Rolls, Elastic Bandage
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Eyewash, (100) Alcohol Wipes, (25) Hydrocortisone Creams, (50) BZK Wipes, (60) Burn Creams, (60) Triple Antibiotic Ointments
Applicators Included
(100) Cotton Swabs
PPE and Disposal Equipment Included
(20) Nitrile Gloves
Oral and Inhalant Medicinals Included
(100) Ibuprofen, (50) Sinus Relievers, (50) Cough Drops, (500) Aspirins, (600) Non-Aspirin Pain Relievers
Tools Included
Scissors, Tweezer
Compatible Manufacturer Part Number
6195RG
Documentation Included
First Aid Guide
Color Coded
Not Color Coded
Adhesive Bandages Included
(125) Bandages, (50) Fingertip Bandages, (50) Knuckle Bandages
ANSI Type
Type I
Product Type
Complete Refill or Kit

Dimensions

Width
9.88 in
Height
14.25 in
Depth
16.25 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 200, Number of Components 3,051, Number of Pockets 1, Adhesive Bandages Included (125) Bandages, (50) Fingertip Bandages, (50) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Triangular Bandage, (116) Gauze Pads, (2) Eye Pads, (20) Non-Stick Pads, (4) Gauze Rolls, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.