Pressure Regulator, 0.39 psi
- Mfr # 912-122
- Zoro # G722378774
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum Inlet
250 psig
Application
Industrial
Inlet Emergency Exposure Limit - Maximum
250 psig
Vent Type
No Limiter
Operating Pressure - Maximum Outlet
13 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912-122
- Zoro #
- G722378774
- UPC #
- -
- Country of Origin
- Mexico
Details
- Operating Pressure - Maximum Inlet
- 250 psig
- Application
- Industrial
- Inlet Emergency Exposure Limit - Maximum
- 250 psig
- Vent Type
- No Limiter
- Operating Pressure - Maximum Outlet
- 13 in wc
- Operating Pressure - Minimum Inlet
- 10 psig
- Operating Pressure - Minimum Outlet
- 9 in wc
- Gas Capacity
- 110,000 BtuH
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards SEP, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.