Pressure Regulator, 0.39 psi
- Mfr # CS400IR-8EC8
- Zoro # G522378790
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Inlet Emergency Exposure Limit - Maximum
175 psig
Vent Type
No Limiter
Operating Pressure - Maximum Outlet
14 in wc
Operating Pressure - Minimum Inlet
2 psig
Gas Capacity
7,600,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS400IR-8EC8
- Zoro #
- G522378790
- UPC #
- -
- Country of Origin
- Mexico
Details
- Inlet Emergency Exposure Limit - Maximum
- 175 psig
- Vent Type
- No Limiter
- Operating Pressure - Maximum Outlet
- 14 in wc
- Operating Pressure - Minimum Inlet
- 2 psig
- Gas Capacity
- 7,600,000 BtuH
- Operating Pressure - Minimum Outlet
- 10 in wc
- Operating Pressure - Maximum Inlet
- 20 psig
- Application
- Commercial
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards CAT I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.