Shop FISKARS
See all product information
Create Account
Hand Punches, 1/4" Star
- Mfr # 23537097J
- Zoro # G023724232
product price:Â
$
17.49
/ea
Key Features
Color
Yellow, Silver
Includes
1 Hand Punch
Size
1/4 in Star, 5.75 in x 2.5 in x 0.75 in
Gauge Case Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23537097J
- Zoro #
- G023724232
- UPC #
- 078484023532
- Country of Origin
- China
Dimensions
- Size
- 1/4 in Star, 5.75 in x 2.5 in x 0.75 in
Details
- Color
- Yellow, Silver
- Includes
- 1 Hand Punch
- Gauge Case Material
- Metal
Description
A traditional design makes punching simple shapes quick and easy. Great for people who prefer more traditional crafting tools, our Hand Punch offers versatile, comfortable use. It's great for creating confetti, hang holes for gift tags and more. It includes a cushioned grip for comfortable long-term use and a confetti catcher to keep the clippings off your work surface. Additionally, all of our Hand Punches include a color-coded handle for easy identification. Features: Traditional design is ideal for punching simple shapes in craft projects for both functional and decorative purposes. Cushioned grip provides comfortable use. Confetti catcher holds all clippings. Color-coded handle makes it easy to find the right punch in your collection. For best results, use on 65-lb. cardstock and lower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.