Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 0.5 Watt, Red
Mfr # B8RB2FULL
Zoro # G6382494
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Power Source Disposable Batteries
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Product Information
- Brand Flarealert
- MFR # B8RB2FULL
- Zoro # G6382494
- UPC # 810055013364
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Details
Description
LED Road Flare Kit, Product Type LED Beacon Kit, Light Color Red, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 1 lm/W, Power Source Disposable Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (1) Storage Bag, (8) Beacons, (8) Cone Adaptors, (8) Weighted Bases
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- NATIONAL GUARD Fire Door Caulk, Cartridge, Tan, 10 PK (GAPGUARD FIRE CAULK)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP2FULL)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- Flarealert Safety Alarms and Warnings