Shop FLASH FURNITURE
See all product information
Create Account
Antique Metal Stool, 24", Black, Seat Material: Wood
- Mfr # CH-31320-24-BQ-WD-GG
- Zoro # G7816903
product price:Â
$
93.79
/ea
Key Features
Weight Capacity
500 lb.
Material
Wood, Galvanized Steel
Seat Height Range
24"
Caster Type
Plastic Glides
Seat Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24-BQ-WD-GG
- Zoro #
- G7816903
- UPC #
- 889142874188
- Country of Origin
- China
- Weight Capacity
- 500 lb.
- Material
- Wood, Galvanized Steel
- Color
- Black-Antique Gold
- Caster Type
- Plastic Glides
- Seat Material
- Wood
- Frame Material
- Metal
- Backrest
- Backless
- Finish
- Powder-Coated
Dimensions
- Seat Height Range
- 24"
- Height
- 24.75 in
- Seat Height
- 24 in
Description
Antique Metal Stool,24In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.