Shop FLASH FURNITURE
See all product information
Create Account
Bennett 30 in x 48 in Solid Wood Indoor Tabletop in Dark Brown with Dual 5 in x 22 in Bar
- Mfr # GSF-REC3048-DKBRN-T0522B-GG
- Zoro # G522936426
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
48 in
Height
42 in
Capacity
400 lbs
Material
Beechwood, Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSF-REC3048-DKBRN-T0522B-GG
- Zoro #
- G522936426
- UPC #
- 889142915669
- Country of Origin
- Malaysia
- Capacity
- 400 lbs
- Material
- Beechwood, Cast Iron
- Color
- Dark Brown Top/Black Base
Dimensions
- Width
- 30 in
- Length
- 48 in
- Height
- 42 in
Description
Add timeless charm and robust functionality to your restaurant, cafe, or hospitality space with this 30 in x 48 in Solid Wood Tabletop and Bar Height Dual T Bases Set. Designed for commercial use, this striking combination blends elegance with industrial strength. The 30 in x 48 in tabletop is constructed from solid wood and features a rich, dark brown finish that enhances its natural grain, offering a warm and inviting surface for guests. This commercial-grade tabletop is made to endure the daily wear and tear of busy environments, making it a long-term investment in both style and function. Supporting the tabletop are two 5 in x 22 in cast iron T-style bases with a powder-coated black finish that resists rust and corrosion and adjustable floor glides for a level surface. The decorative design brings a vintage touch while maintaining a sturdy, stable footprint, even in high-traffic dining areas. With a static weight capacity of 400 pounds, this bar height table set is built for real-world use in indoor restaurants, cafes, lounges, and commercial spaces. Whether you're furnishing a boutique coffee shop or upgrading your hospitality seating, this bar height set assembles quickly and delivers performance, elegance, and reliability in one seamless package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.