Shop FLASH FURNITURE
See all product information
Create Account
Beverly 22in. x 22in. Restaurant Indoor/Outdoor Table X-Base w/3in. Dia. Table Height Column, Slvr
- Mfr # XU-T2222-SLV-GG
- Zoro # G216181910
product price:Â
$
74.79
/ea
Key Features
Width
22 in
Material
Cast Iron, Iron
Length
22 in
Color
Silver
Load Capacity
500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-T2222-SLV-GG
- Zoro #
- G216181910
- UPC #
- 196861196485
- Country of Origin
- China
- Material
- Cast Iron, Iron
- Color
- Silver
- Load Capacity
- 500 lbs
Dimensions
- Width
- 22 in
- Length
- 22 in
- Height
- 31.25 in
Description
Get the look you want in your restaurant, break room or cafeteria with table bases and coordinating table tops. This table height base features cast iron construction designed for commercial use so you can be assured it will withstand the daily rigors in the hospitality industry. The silver powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture, invest wisely with this table base designed to withstand years of heavy use.
- Restaurant Table Base
- X-Base Configuration
- Cast Iron Construction
- Easy 2-Piece Assembly with Single Bolt
- Top Plate Pre-Welded to Column
- Top Plate Size: 9.375" Wide x 13.25" Diagonally
- Silver Powder Coated Finish
- Screw-in Adjustable Floor Glides
- Designed for Commercial Use
- Recommended for 24" x 30" Round and Square Table Tops
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.