Shop HOMEROOTS
See all product information
Create Account
4in White Memory Foam Full Double Mattress Topper
- Mfr # 711954
- Zoro # G223440390
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Antimicrobial
No
Egg Crate Construction
No
Product Care
Removable Cover Only is Machine Washable
Breathable Construction
Yes
Product Type
Mattress Topper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711954
- Zoro #
- G223440390
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.9 in
- Thickness
- 3.9 in
- Length
- 75.2 in
- Width
- 54 in
- Pocket Depth - Top to Bottom
- 4
- Size
- Full / Double
Details
- Antimicrobial
- No
- Egg Crate Construction
- No
- Product Care
- Removable Cover Only is Machine Washable
- Breathable Construction
- Yes
- Product Type
- Mattress Topper
- Removable Cover
- Yes
- Material
- Memory Foam
- WaterResistant
- No
- Comfort Level
- Medium
- Includes
- 1
- Cover/Protector Material
- Polyester
- Cooling Technology
- No
- Attachment Type
- Straps
- Heated
- No
- Color
- White
- Item
- Mattress Toppers
Description
The 4-inch white memory foam full / double mattress topper enhances your sleeping experience with its medium comfort level. Designed with breathable construction, it helps regulate temperature throughout the night. The moisture-wicking properties ensure a dry sleeping surface for ultimate comfort. This mattress topper features a 3.9-inch thickness, providing the perfect balance between softness and support. Its memory foam fill material conforms to your body for personalized comfort while relieving pressure points. The removable cover is machine washable, making it easy to care for and maintain freshness. Attachment straps secure the topper in place, preventing any unwanted shifting during your slumber. Transform your bed into a restful oasis with this must-have addition to your bedroom decor. 75.20-inch h x 54.00-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.