Shop FLASH FURNITURE

Chester Solid Wood Antique Wht Dining Chairs w/Curved Spindle Backrests and Beige Vinyl Seats, 2PK

  • Mfr # 2-XU-DG-W0359-ANTWHT-GG

  • Zoro # G112176263


product price:  $294.99
/pk 2, $147.50/ea
Free Shipping & Returns

Key Features

Material
Beechwood, Foam, Vinyl
Width (In.)
19.75"
Capacity
500 lb
Length
19.75"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-DG-W0359-ANTWHT-GG
Zoro #
G112176263
UPC #
196861146206
Country of Origin
China

Dimensions

Width (In.)
19.75"
Length
19.75"

Details

Material
Beechwood, Foam, Vinyl
Color
Brown Vinyl Seat/Antique White Wood Frame
Capacity
500 lb

Description

Offer a warm and natural aesthetic as well as worry-free seating with this set of 2 solid wood dining chairs ideal for restaurant, bistro, and hotel dining room spaces. The curved spindle backrests paired with a padded vinyl seats give a traditional vibe while providing a comfortable seat for drinks or dinner. Solid beechwood frames boasting ultra-strong mortise and tenon construction allows these dining chairs to hold up to 500 lbs. static weight each and withstand the rigors of daily use. With no assembly required you can enjoy your new seating right out of the box. Cleanup is a snap with a cloth and water based cleaner and makes for quick turnaround seating in busy environments. Although designed for commercial use, these multipurpose chairs adapt well to busy households as dining chairs, side chairs or visitor chairs for home office spaces. Simply pick the color that best suits your decor and instantly elevate any commercial or residential space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.