Shop FLASH FURNITURE
See all product information
Create Account
Cross Back Chair
- Mfr # L-9-M5-BLK-GG
- Zoro # G125078035
product price:Â
$
66.29
/ea
Key Features
Overall Width
16 1/2 in
Features
Includes Handle
No Handle
Assembly
Unassembled
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9-M5-BLK-GG
- Zoro #
- G125078035
- UPC #
- 0196861175619
- Country of Origin
- Indonesia
- Features
- Includes Handle
- No Handle
- Assembly
- Unassembled
- Weight Capacity
- 1,000 lb
- Frame Color
- Black
- Padding Location
- No Padding
- Upholstery Location
- No Upholstery
- Arm Style
- Armless
- Frame Material
- Resin
- Back Structural Material
- Resin
- Swiveling
- Not Swiveling
- Standards
- ANSI BIFMA
- Item
- Cross Back Chair
- Rolling
- Not Rolling
- Includes Back
- Backrest
- Includes Foot Rail
- No Foot Rail
- Product Type
- Stacking Chair
- Support Style
- Independent Legs
- Seat Structural Material
- Resin
- Stack Capacity
- 10
- Folding
- Not Foldable
- Stacking
- Stackable
- Foot Material
- Resin
Dimensions
- Overall Width
- 16 1/2 in
- Seat Width
- 16 1/2 in
- Back Width
- 15 1/2 in
- Overall Depth
- 19 1/4 in
- Overall Height
- 36 in
- Back Height
- 18 in
- Seat Height - Minimum
- 18 1/2 in
- Seat Height - Maximum
- 18 1/2 in
- Seat Depth
- 16 1/4 in
Description
Cross Back Chair, Overall Height 36 in, Overall Width 16 1/2 in, Overall Depth 19 1/4 in, Seat Width 16 1/2 in, Seat Depth 16 1/4 in, Back Height 18 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Resin, Arm Style Armless, Weight Capacity 1,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.