Shop FLASH FURNITURE
See all product information
Create Account
Cross Back Chair
- Mfr # L-9-M5-DKBRN-GG
- Zoro # G725078015
product price:Â
$
66.29
/ea
Key Features
Overall Depth
19 1/4 in
Includes Handle
No Handle
Stack Capacity
10
Standards
ANSI BIFMA
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9-M5-DKBRN-GG
- Zoro #
- G725078015
- UPC #
- 0196861175602
- Country of Origin
- Indonesia
- Includes Handle
- No Handle
- Stack Capacity
- 10
- Standards
- ANSI BIFMA
- Features
- Seat Structural Material
- Resin
- Weight Capacity
- 1,000 lb
- Item
- Cross Back Chair
- Assembly
- Unassembled
- Folding
- Not Foldable
- Foot Material
- Resin
- Includes Foot Rail
- No Foot Rail
- Frame Material
- Resin
- Upholstery Location
- No Upholstery
- Rolling
- Not Rolling
- Arm Style
- Armless
- Back Structural Material
- Resin
- Includes Back
- Backrest
- Product Type
- Stacking Chair
- Swiveling
- Not Swiveling
- Frame Color
- Brown
- Stacking
- Stackable
- Padding Location
- No Padding
- Support Style
- Independent Legs
Dimensions
- Overall Depth
- 19 1/4 in
- Seat Depth
- 16 1/4 in
- Seat Height - Minimum
- 18 1/2 in
- Seat Height - Maximum
- 18 1/2 in
- Back Width
- 15 1/2 in
- Back Height
- 18 in
- Overall Height
- 36 in
- Overall Width
- 16 1/2 in
- Seat Width
- 16 1/2 in
Description
Cross Back Chair, Overall Height 36 in, Overall Width 16 1/2 in, Overall Depth 19 1/4 in, Seat Width 16 1/2 in, Seat Depth 16 1/4 in, Back Height 18 in, Back Width 15 1/2 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Frame Material Resin, Arm Style Armless, Weight Capacity 1,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.